Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, EE, 13, Blue, PR
Mfr # MIDLOGIDS-13-2E
Zoro # G110863196
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Denim/Red
- Size 13
- Waterproof No
- Puncture-Resistant Sole (PRINT) No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # MIDLOGIDS-13-2E
- Zoro # G110863196
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Size (PRINT) | 13 |
Width | EE |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 13, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Black, PR (MIDCLBR-13-4E)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDLOGIGR-12B)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDLOGIDS-11.5D)
- NEW BALANCE Athletic Shoe, D, 9, Black, PR (MIDSPWRBL-9D)
- NEW BALANCE Athletic High-Top Shoe, EE, 11, Brown, PR (MIDCLBRBR-11-2E)
- ARIAT Athletic Shoe, EE, 8 1/2, Gray, PR (10040319)
- New Balance Foot Protection