Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, EE, 10 1/2, Black, PR
Mfr # MIDSPWRBL-10.5-2E
Zoro # G509956065
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Size 10 1/2
- Waterproof No
- Oil Resisting Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDSPWRBL-10.5-2E
- Zoro # G509956065
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- JAFLINE Fire Hose, 100 ft. L, Blue, 1-1/2" dia. (G51H15LNB100N)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- NEW BALANCE Athletic Shoe, D, 10 1/2, Navy, PR (MIDLOGINA-10.5D)
- NEW BALANCE Athletic High-Top Shoe, EE, 11 1/2, Tan, PR (MIDCLBRWH-11.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A1XK1214)
- New Balance Foot Protection