Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 9, Blue, PR
Mfr # MIDEVOLBL-9D
Zoro # G210863201
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip-Resisting Sole (PRINT) Yes
- All-Leather Upper No
- Style Number MIDEVOLBG
- Oil-Resisting Sole (PRINT) Yes
- Heel Definition Flat Heel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-9D
- Zoro # G210863201
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Width | D |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- ACCUFORM CAUTION SAFETY SIGN MEDICAL GASES NO MGS142 (MGS142)
- PROTECTX HDPE Fiber Full Brim Hard Hat, White Pyramids (HH-FG-21WH-MF-01)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- NEW BALANCE Athletic Shoe, EEEE, 13, Black, PR (MIDEVOLBG-13-4E)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- OLIVER BY HONEYWELL Size 5 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- New Balance Foot Protection