Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, D, 9 1/2, Gray, PR
Mfr # MIDLOGIGS-9.5D
Zoro # G110863189
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 9 1/2
- Waterproof No
- Style Family Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDLOGIGS-9.5D
- Zoro # G110863189
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | D |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDLOGIBL-11-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 7, Black, PR (MIDCLBR-7-4E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Navy, PR (MIDLOGINA-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- New Balance Composite Toe Boots and Shoes