Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 9 1/2, Black, PR
Mfr # WIDEVOLBL-9.5D
Zoro # G310865174
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Insole Material EVA
- Conductive No
- Toe Cap Material Alloy
- Size 9 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-9.5D
- Zoro # G310865174
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | D |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Label, Danger DoNot Remove This Lock, PK25 (126)
- MCR SAFETY MIG/TIG Welding Gloves, Deerskin Palm, L, 12PK (4982L)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange (D01-09-012-100)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Black, PR (WIDEVOLBL-9.5B)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDEVOLBG-11-2E)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDEVOLBG-13D)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- REEBOK Work Shoes, 6, M, Black, Composite, Women's, PR (RB041)
- New Balance Foot Protection