Shop All Steel Toe Boots
New Balance
Athletic Shoe, D, 8, Gray, PR
Mfr # WIDEVOLGR-8D
Zoro # G710865354
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material (PRINT) Synthetic Fabric, Synthetic Leather
- Puncture-Resistant Sole (PRINT) No
- Construction Cemented
- Maximum Heat Rating (PRINT) 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # WIDEVOLGR-8D
- Zoro # G710865354
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 9, PR (E0014R/9)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 15 gal., 3.6 gpm (G1562HTR)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MR0190ID)
- NEW BALANCE Athletic Shoe, B, 8, Gray, PR (WIDEVOLGR-8B)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDEVOLGR-12B)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, W, PR (P89817)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- ARIAT Size 10 Men's Western Boot Steel Work Boot, Brown (10020063)
- THOROGOOD SHOES Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9D)
- New Balance Steel Toe Boots