Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, D, 8 1/2, Silver, PR
Mfr # MIDLOGIGR-8.5D
Zoro # G509956263
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray/Lime
- Size 8 1/2
- Waterproof No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # MIDLOGIGR-8.5D
- Zoro # G509956263
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Lime, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Firefighters Gloves, Gauntlet Cuff, 2XL, PR (630)
- IRON AGE Mens Brown Comp Toe 11 in Pull On Moc, PR (IA5093)
- SKB ProtCase, 7 1/4 in, TrgRlsLtchSys, Blk (3i-1510-9B-C)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-M)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDSPWRBL-13D)
- NEW BALANCE Athletic Shoe, D, 8 1/2, Gray, PR (WIDLOGIGR-8.5D)
- NEW BALANCE Athletic Shoe, D, 9, Black, PR (MIDSPWRBL-9D)
- NEW BALANCE Athletic Shoe, EE, 7 1/2, Navy, PR (MIDLOGINA-7.5-2E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDLOGIBL-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Black, PR (MIDCLBR-11-4E)
- CAROLINA SHOE Size 11EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- New Balance Composite Toe Boots and Shoes