Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 8 1/2, Blue, PR
Mfr # MIDEVOLBL-8.5D
Zoro # G310863248
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
- Insole Material EVA
- Closure Lace Up
- Static Dissipative No
- Puncture Resistant Insole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBL-8.5D
- Zoro # G310863248
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | D |
Size (PRINT) | 8 1/2 |
Size | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- CONDOR Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M (8), 50 PK, Blue (48UN21)
- ERB SAFETY Safety Hat, 4 Point, Hi-Vis, Lime (19760L)
- ROCKY Size 9 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NEW BALANCE Athletic Shoe, D, 7 1/2, Black, PR (WIDEVOLBL-7.5D)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- TIMBERLAND PRO Loafer Shoe, W, 7, Brown, PR (TB191694214)
- New Balance Foot Protection