Shop All Steel Toe Boots
New Balance
Athletic Shoe, D, 6, Gray, PR
Mfr # WIDEVOLGR-6D
Zoro # G410865340
product price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Non-Marking Sole Yes
- Upper Material Synthetic Fabric, Synthetic Leather
- Oil-Resisting Sole (PRINT) Yes
- Chemical-Resisting Sole (PRINT) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLGR-6D
- Zoro # G410865340
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Width | D |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 6 7/8in. (20678)
- C.H. HANSON Stencil Set, Numbers, Brass, 10013 (10013)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDEVOLGR-12B)
- NEW BALANCE Athletic Shoe, D, 8, Gray, PR (WIDEVOLGR-8D)
- NEW BALANCE Athletic Shoe, B, 8, Gray, PR (WIDEVOLGR-8B)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4570)
- MICHELIN Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- CAROLINA SHOE Size 13EE Men's Logger Boot Steel Work Boot, Brown (1821)
- New Balance Foot Protection