Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, D, 6 1/2, Gray, PR
Mfr # WIDLOGIGS-6.5D
Zoro # G010865375
original price:
$115.99
15% off
new price: $98.59
/pr
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 6 1/2
- Waterproof No
- Style Number WIDLOGIGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDLOGIGS-6.5D
- Zoro # G010865375
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | D |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86785 (86785)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- NEW BALANCE Athletic Shoe, D, 10 1/2, Navy, PR (MIDLOGINA-10.5D)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Black, PR (MIDCLBR-13-4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- New Balance Composite Toe Boots and Shoes