Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 5 1/2, Black, PR
Mfr # WIDEVOLBL-5.5D
Zoro # G910865116
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Resisting Sole Yes
- Non-Marking Sole Yes
- Closure Lace Up
- Style Number WIDEVOLBL
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-5.5D
- Zoro # G910865116
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Width | D |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453R42 (453R42)
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDEVOLBG-13D)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Black, PR (WIDEVOLBL-9.5B)
- NEW BALANCE Athletic Shoe, EEEE, 15, Black, PR (MIDEVOLBG-15-4E)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- NEW BALANCE Athletic Shoe, EEEE, 9 1/2, Blue, PR (MIDEVOLBL-9.5-4E)
- NEW BALANCE Athletic Shoe, D, 10, Blue, PR (MIDEVOLBL-10D)
- CAT FOOTWEAR Womens Tess Steel Toe, 7.5, M, PR (P91009)
- New Balance Steel Toe Shoes