Shop All Steel Toe Shoes
New Balance
Athletic Shoe, D, 13, Black, PR
Mfr # MIDEVOLBG-13D
Zoro # G010863265
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (PRINT) 13
- Midsole Technology Cushioned
- Waterproof No
- Non-Marking Sole Yes
- Midsole Technology (PRINT) Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDEVOLBG-13D
- Zoro # G010863265
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size (PRINT) | 13 |
Width | D |
Size | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZOD-4X)
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- NEW BALANCE Athletic Shoe, D, 11, Gray, PR (WIDEVOLGR-11D)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- NEW BALANCE Athletic Shoe, B, 9 1/2, Black, PR (WIDEVOLBL-9.5B)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4047)
- New Balance Steel Toe Shoes