Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, D, 11 1/2, Gray, PR
Mfr # MIDLOGIGS-11.5D
Zoro # G110863257
original price:
$115.99
15% off
new price: $98.59
/pr
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black/Gray
- Size 11 1/2
- Waterproof No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDLOGIGS-11.5D
- Zoro # G110863257
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (11-925)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- NEW BALANCE Athletic High-Top Shoe, EE, 9 1/2, Black, PR (MIDCLBR-9.5-2E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Navy, PR (MIDLOGINA-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 11, Brown, PR (MIDCLBRBR-11-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Tan, PR (MIDCLBRWH-11-4E)
- NEW BALANCE Athletic Shoe, EE, 7 1/2, Navy, PR (MIDLOGINA-7.5-2E)
- NAUTILUS SAFETY FOOTWEAR Size 9 STRATUS AT, MENS PR (N1911-9M)
- New Balance Composite Toe Boots and Shoes