Shop All Steel Toe Shoes
New Balance
Athletic Shoe, B, 9 1/2, Black, PR
Mfr # WIDEVOLBL-9.5B
Zoro # G310865099
original price:
$104.99
10% off
new price: $94.49
/pr
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative No
- Puncture Resistant Insole No
- Color Black/Purple
- Toe Shape Round
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-9.5B
- Zoro # G310865099
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | B |
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Blue, 1-13/16" H Body, PK6 (ALU-BLU-76ST-KA6PK)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18 (T1-1015-HI_12x18)
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- NEW BALANCE Athletic Shoe, EEEE, 14, Black, PR (MIDEVOLBG-14-4E)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- NEW BALANCE Athletic Shoe, D, 15, Blue, PR (MIDEVOLBL-15D)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- New Balance Steel Toe Shoes