Shop All Steel Toe Boots
New Balance
Athletic Shoe, B, 8, Gray, PR
Mfr # WIDEVOLGR-8B
Zoro # G510865332
product price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Size (PRINT) 8
- Manufacturer-Suggested Sole Slip Rating (PRINT) Best
- Insole Material EVA
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLGR-8B
- Zoro # G510865332
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | B |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- GLOWEAR BY ERGODYNE Medium Class 2 Economy T-Shirt, Lime (8289)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- PROPPER Wildland Fire Shirt, L, Yellow, 2 Pockets (F53185W700L2)
- NEW BALANCE Athletic Shoe, D, 6, Gray, PR (WIDEVOLGR-6D)
- NEW BALANCE Athletic Shoe, D, 8, Gray, PR (WIDEVOLGR-8D)
- NEW BALANCE Athletic Shoe, B, 12, Gray, PR (WIDEVOLGR-12B)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- CAROLINA SHOE Size 14EEEE Men's Logger Boot Steel Work Boot, Brown (1821)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Women's Western Boot Steel Work Boot, Brown (GY9991)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- New Balance Steel Toe Boots