Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, B, 7, Gray, PR
Mfr # WIDLOGIGR-7B
Zoro # G109956151
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Gray/Pink
- Size 7
- Waterproof No
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDLOGIGR-7B
- Zoro # G109956151
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | B |
Size (PRINT) | 7 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Pink, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- NEW BALANCE Athletic Shoe, EE, 14, Black, PR (MIDSPWRBL-14-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Tan, PR (MIDCLBRWH-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NEW BALANCE Athletic Shoe, D, 8 1/2, Gray, PR (WIDLOGIGR-8.5D)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- New Balance Composite Toe Boots and Shoes