Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, B, 5 1/2, Gray, PR
Mfr # WIDLOGIGS-5.5B
Zoro # G610865379
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Size 5 1/2
- Waterproof No
- Midsole Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # WIDLOGIGS-5.5B
- Zoro # G610865379
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 1/2 |
Size (PRINT) | 5 1/2 |
Width | B |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-840 (M))
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDLOGIBL-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NEW BALANCE Athletic HighTop Shoe, EE, 11 1/2, Black, PR (MIDCLBR-11.5-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 13, Brown, PR (MIDCLBRBR-13-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Black, PR (MIDCLBR-11-4E)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- New Balance Composite Toe Boots and Shoes