Shop All Steel Toe Boots
New Balance
Athletic Shoe, B, 12, Gray, PR
Mfr # WIDEVOLGR-12B
Zoro # G510865356
product price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Upper Material (PRINT) Synthetic Fabric, Synthetic Leather
- Static Dissipative No
- Style Family Athletic Shoe
- Color Beach/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLGR-12B
- Zoro # G510865356
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | B |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 6, PR (SSXPU3OF-6)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- NEW BALANCE Athletic Shoe, D, 8, Gray, PR (WIDEVOLGR-8D)
- NEW BALANCE Athletic Shoe, B, 8, Gray, PR (WIDEVOLGR-8B)
- NEW BALANCE Athletic Shoe, D, 6, Gray, PR (WIDEVOLGR-6D)
- NEW BALANCE Athletic Shoe, D, 12, Black, PR (WIDEVOLBL-12D)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- CAROLINA SHOE Size 12D Men's Logger Boot Steel Work Boot, Black (CA9823)
- ROCKY Size 10-1/2 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Dark Brown (FQ0006114)
- New Balance Foot Protection