Shop All Steel Toe Shoes
New Balance
Athletic Shoe, B, 12, Black, PR
Mfr # WIDEVOLBL-12B
Zoro # G110865176
original price:
$104.99
10% off
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metatarsal Guard No
- Metal Chip-Resisting Sole (PRINT) Yes
- Metal Chip Resisting Sole Yes
- Size 12
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-12B
- Zoro # G110865176
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Width | B |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-EMH)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS209CTP)
- NEWSTRIPE Stencil, 6ft., Fed Straight Arrow, 1/16" (10002932)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDEVOLBG-13D)
- REEBOK Athletic Shoe, M, 8, Black, PR (RB211)
- New Balance Foot Protection