Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, B, 11, Gray, PR
Mfr # WIDLOGIGR-11B
Zoro # G109956212
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Gray/Pink
- Size 11
- Waterproof No
- Width B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDLOGIGR-11B
- Zoro # G109956212
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | B |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Pink, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- NEW BALANCE Athletic Shoe, D, 10 1/2, Navy, PR (MIDLOGINA-10.5D)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 11, Brown, PR (MIDCLBRBR-11-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 9 1/2, Black, PR (MIDCLBR-9.5-2E)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDLOGIBL-11-2E)
- SKECHERS Athletic Shoe, W, 7, Black, PR (200206W BKRD Size 7)
- New Balance Composite Toe Boots and Shoes