Shop All Composite Toe Boots and Shoes
New Balance
Athletic Shoe, B, 10, Gray, PR
Mfr # WIDLOGIGR-10B
Zoro # G109956199
original price:
$115.99
9% off
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Gray/Pink
- Size 10
- Waterproof No
- Construction Cemented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Balance
- MFR # WIDLOGIGR-10B
- Zoro # G109956199
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | B |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Pink, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Georgia Equine (WS-Georgia Equine)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 13, PR (VW90-13)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- NEW BALANCE Athletic Shoe, EE, 7 1/2, Navy, PR (MIDLOGINA-7.5-2E)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDLOGIBL-8.5-2E)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- NEW BALANCE Athletic High-Top Shoe, EE, 11 1/2, Tan, PR (MIDCLBRWH-11.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8, Tan, PR (MIDCLBRWH-8-2E)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Gray, PR (MIDSPWRGR-11.5-2E)
- THOROGOOD SHOES Size 14 Men's Hiker Boot Composite Work Boot, Black (804-6296 W 140)
- New Balance Composite Toe Boots and Shoes