Shop All Steel Toe Shoes
New Balance
Athletic Shoe, B, 10 1/2, Black, PR
Mfr # WIDEVOLBL-10.5B
Zoro # G010865177
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Lace Up
- Toe Shape Round
- Chemical-Resisting Sole (PRINT) Yes
- Metal Chip Resisting Sole Yes
- Insole Material EVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-10.5B
- Zoro # G010865177
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 10 1/2 |
Width | B |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, Van Accessible (2198)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (21AH76)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 3X-Large (7040-SD 3XL)
- NEW BALANCE Athletic Shoe, EEEE, 14, Blue, PR (MIDEVOLBL-14-4E)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- NEW BALANCE Athletic Shoe, D, 13, Blue, PR (MIDEVOLBL-13D)
- NEW BALANCE Athletic Shoe, EEEE, 11, Black, PR (MIDEVOLBG-11-4E)
- NEW BALANCE Athletic Shoe, EEEE, 11, Blue, PR (MIDEVOLBL-11-4E)
- NEW BALANCE Athletic Shoe, EEEE, 15, Blue, PR (MIDEVOLBL-15-4E)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- New Balance Steel Toe Shoes