Shop All Composite Toe Boots and Shoes
New Balance
Athletic High-Top Shoe, EEEE, 7, Tan, PR
Mfr # MIDCLBRWH-7-4E
Zoro # G109956120
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Wheat
- Size 7
- Waterproof No
- Style Number MIDCLBRWH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDCLBRWH-7-4E
- Zoro # G109956120
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | EEEE |
Size (PRINT) | 7 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Wheat, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Premium Surveyors Vest, L (US375)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDLOGIBL-8.5-2E)
- NEW BALANCE Athletic Shoe, EE, 7 1/2, Navy, PR (MIDLOGINA-7.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDLOGIBL-12B)
- NEW BALANCE Athletic Shoe, EE, 8 1/2, Black, PR (MIDSPWRBL-8.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 13, Brown, PR (MIDCLBRBR-13-4E)
- HOSS BOOT CO Hoss Mens Carson 6" Black Composite Toe (60113)
- New Balance Foot Protection