Shop All Composite Toe Boots and Shoes
New Balance
Athletic High-Top Shoe, EE, 10 1/2, Tan, PR
Mfr # MIDCLBRWH-10.5-2E
Zoro # G509956195
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Wheat
- Size 10 1/2
- Waterproof No
- Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Balance
- MFR # MIDCLBRWH-10.5-2E
- Zoro # G509956195
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Size (PRINT) | 10 1/2 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Wheat, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate This Tag, Pk10 (LOTAG10)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- NEW BALANCE Athletic High-Top Shoe, EE, 9 1/2, Black, PR (MIDCLBR-9.5-2E)
- NEW BALANCE Athletic High-Top Shoe, EE, 11 1/2, Tan, PR (MIDCLBRWH-11.5-2E)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDSPWRBL-13D)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Black, PR (MIDCLBR-12-4E)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 12, Brown, PR (MIDCLBRBR-12-4E)
- ARIAT Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- New Balance Composite Toe Boots and Shoes