Shop All Food Service Carts
New Age
Utility Cart, 22x41x37
Mfr # 97177
Zoro # G3328626
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,104.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Type Utility
- Material Stainless Steel
- Overall Width 22 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 97177
- Zoro # G3328626
- UPC # 715347278394
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 22 in |
Overall Height | 41 in |
Overall Length | 37 in |
Lip Height | 1 1/2 in |
Shelf Length | 33 5/8 in |
Shelf Width | 21 3/4 in |
Caster Dia. | 6 in |
Overall Height (In.) | 41 |
Overall Width (In.) | 22 |
Caster Size (In.) | 6 |
Shelf Width (In.) | 21-3/4 |
Description
Utility Cart, Overall Length 37 in, Overall Depth 22 in, Color Silver, Product Type Utility Cart, Maximum Load Capacity 2,000 lb, Caster Type (2) Rigid, (2) Swivel, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 41 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Vacuum Break (3360977)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Fruit Punch, 24 Pack (159030535)
- TRANE Steel Idler V-Belt 3/8 Sheave (SHE06354)
- ANETSBERGER BROS Safety Thermostat Lchm, 1/4 X 4-7/8, 30 (PP10084)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- LAKESIDE Stainless Steel Ergo-One Series 2-Shelf Cart; 500 lb Capacity, 21"x35" (6820)
- New Age Food Service Carts