Shop All Food Service Carts
New Age
Utility Bussing Cart, 350 lbs.
Mfr # 1440
Zoro # G3501550
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Overall Width 16 1/2 in
- Material Aluminum
- Overall Height 39 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1440
- Zoro # G3501550
- UPC # 715347104716
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 16 1/2 in |
Overall Height | 39 in |
Overall Length | 27 3/4 in |
Caster Dia. | 5 in |
Shelf Length | 24 in |
Shelf Width | 16 1/2 in |
Overall Width (In.) | 16 1/2 |
Overall Height (In.) | 39 |
Shelf Width (In.) | 16 1/2 |
Caster Size (In.) | 5 |
Adjustable Height | No |
Description
Bussing Cart, Overall Length 16 1/2 in, Overall Depth 27 3/4 in, Folding No, Color Silver, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 350 lb, Caster Type (2) Swivel, (2) Swivel w/Brake, Material Aluminum, Number of Casters 4, Number of Shelves 3, Overall Height 39 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Treadle, Foot Flush, Alum (266191)
- HENNY PENNY 1/4-20 X 3/4 Flat Head Cap Scr (SC01-188)
- HOBART Rocker Switch 3/4 X 1-5/8 Dpdt Ctr-Off (00-358628-00001)
- TEXAS PETE Texas Pete Hot Sauce 3 oz. Bottles, PK24 (1.00000)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- New Age Food Service Carts