Shop All Shelving & Rack Accessories
New Age
U-Brace, 24"D, 13 ga., 36"W
Mfr # 2436UB
Zoro # G3721466
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 13 ga
- Material Aluminum
- Overall Height 2 in
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2436UB
- Zoro # G3721466
- UPC # 715347106239
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 in |
Overall Height | 2 in |
Overall Width | 36 in |
Height | 2" |
Depth | 24" |
Width | 36" |
Details
Item | U-Brace |
Color | Silver |
Gauge | 13 ga |
Material | Aluminum |
Finish - Shelving and Racks | Unfinished |
For Use With | Custom Shelving Units |
Finish | Unfinished |
Assembly | To Poles |
Retail Display Type | Component |
Description
U-Brace, Silver, 13 ga, Aluminum, Unfinished, Overall Depth 24 in, Overall Height 2 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- PRIME-LINE Lock Sldg Door Step-On (U 9877)
- HARDWARE EXPRESS HardwareExpress CD-0010-CH Closet-Max Closet Pole Sockets; Heavy-Duty; Chrome; 1.31 in. (2492086)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- ECONOCO Tempered Glass Shelves, 14in. W, Glass, PK5 (SHGL1448)
- WARPS LINER SHELF 24""X10' BISQ (PM210-Q)
- New Age Shelving & Rack Accessories