Shop All Platform Trucks
New Age
Truck, Platform, 24" x 36", Aluminum
Mfr # PT2436S6
Zoro # G8058246
product price: $1,009.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # PT2436S6
- Zoro # G8058246
- UPC # 715347169364
- Country of Origin United States
- Category Platform Trucks
Details
Item | Truck,Platform,24" x 36",Aluminum |
Description
Truck,Platform,24 In. x 36 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B (3G143)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- PEERLESS CHAIN MLF 1.5X5.9X10.5 PC BLUE, 8810034 (8810034)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- WESTWARD Platform Truck, 48 in. L, Steel Frame (48XK56)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- WESCO Steel Platform Truck (272270)
- New Age Platform & Panel Trucks