Shop All Utility Carts
New Age
Truck, Mobile, All Welded, Aluminum, 2 Shelves, 3000 lb
Mfr # NS557A
Zoro # G8058429
product price: $973.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$973.99
Free 30-Day Returns
Key Features
- Overall Height 44"
- Overall Length 59-1/2"
- Overall Width 21"
- Material Aluminum
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS557A
- Zoro # G8058429
- UPC # 715347112506
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 44" |
Overall Length | 59-1/2" |
Overall Width | 21" |
Details
Material | Aluminum |
Load Capacity | 3000 lb |
Item | Truck,Mobile,All Welded |
Wheel Type | 6" x 2" Platform Type Casters |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Item | Heavy Duty Stock Truck with Solid Top |
Description
Truck,Mobile,All Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Kit, Step Shoe, FS1100 and FP1100, PK4 (PK130S)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- FLASH FURNITURE Transparent Polyurethane Rollerblade Wheels, PK 5 (BL-LB-C-800-GG)
- VESTIL Landscape Cart, Fold Down Side, 1K lb. (LSC-2448-4SD)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Door Lock Kit W/Hardware for Rubbermaid Trademaster Carts (FG4512L60000)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (RSCE-2448-3-95)
- LITTLE GIANT 12 ga. Steel Utility Cart, 600 lb (EA18325PY)
- New Age Utility & Storage Carts