Shop All Storage Building Hardware
New Age
Tray, Writing Desk, fits 24" Shelf
Mfr # 50313
Zoro # G8057765
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 50313
- Zoro # G8057765
- UPC # 715347301214
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Tray,Writing Desk,fits 24" Shelf |
Description
Tray,Writing Desk,fits 24 In. Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Butcher Block Top Oil - 16Oz (MYSB)
- 80/20 Snap Hook, Spring (2108)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D (184212035096DA)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- WIRECRAFTERS Electro-Magnetic Lock, Sliding (LKMAGRETROC)
- CARGOLOC Kayak Storage Straps, Wall Mount, 100 lb. (32507)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- New Age Storage Building Hardware