Shop All Food Service Storage & Transportation
New Age
Tray Rack, Side Load, 24 Pan Capacity
Mfr # NS833
Zoro # G2123926
product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Number of Slots 24
- Color Silver
- Height 69 in
- Width 23 1/4 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS833
- Zoro # G2123926
- UPC # 715347112704
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 in |
Width | 23 1/4 in |
Overall Height | 69 in |
Overall Width | 23 1/8 in |
Depth | 30 1/2 in |
Pan Size | 15 x 20 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 15 x 20 in |
Description
Tray Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 23 1/8 in, Product Type Tray Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 30 1/2 in, Distance Between Shelves 5 in, Number of Slots 24, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 15 x 20 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Transformer Renau 120/240/277 (27172)
- DOLE Pineapple Chunks In Syrup 20 oz., PK12 (01462)
- HOBART Oven Element 236V 10000W (00-342170-00002)
- ALLIANCE ASSY BLOWER 9.51 OD (T45) PKG (70302201P)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Bun Pan Rack, Knock Down, 12 Pan Capacity (6303)
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Container Dolly, 700 lb. (6263)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- New Age Food Service Storage & Transportation