Shop All Peelers, Cutters and Slicers
New Age
Tray Rack, End Load, 12 Pan Capacity
Mfr # NS832
Zoro # G2308227
product price: $461.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Height 69 in
- Color Silver
- Number of Slots 12
- Material Aluminum
- Caster Temp. Rating 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # NS832
- Zoro # G2308227
- UPC # 715347112674
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Height | 69 in |
Depth | 21 in |
Width | 18 in |
Pan Size | 15 x 20 in |
Compatible Pan/Tray Dimensions | 15 x 20 in |
Size | Full Size |
Details
Item | Tray Rack |
Color | Silver |
Number of Slots | 12 |
Material | Aluminum |
Caster Temp. Rating | 130 Degrees F |
Load Capacity | 500 lb |
Construction | All Welded Aluminum |
Caster Type | Swivel Stem |
NSF Certified | Yes |
Product Type | Tray Rack |
Nesting | No |
For Use With | Trays |
Caster Maximum Temperature Rating | 130 Degrees F |
Brake | No |
Includes Top | No |
Description
Tray Rack, Nesting No, Load Capacity 500 lb, Overall Height 69 in, Brake No, Overall Width 17 7/8 in, Product Type Tray Rack, Caster Maximum Temperature Rating 130 Degrees F, Caster Type (4) Swivel Stem, Color Silver, Depth 21 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 15 x 20 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Rubber Foot (827-00093)
- ALLIANCE SWITCH ROCKER-SPST (38424W)
- DART Prima Strawless Plastic Lids, Fits 12-26 oz Cups, Clear, PK1000 (626NSL)
- COMMERCIAL CHEF Counter Top Microwave, 0.6 Cubic Feet, White (CHM660W)
- NEW AGE Container Dolly, 700 lb. (97205)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- STARFRIT Deli Slicer, Green/White (092968-002-0000)
- MVP GROUP CORPORATION Primo PS-12D - Deluxe Food Slicer, Compact, 12" Blade, 1/2 HP, 120V (PS-12D)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- MERCER CUTLERY Cimeter, 12 Inch (M13612)
- New Age Peelers, Cutters and Slicers