Shop All Storage Building Hardware
New Age
Tray, Document, 4" x 4"
Mfr # 50316
Zoro # G8058051
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 50316
- Zoro # G8058051
- UPC # 715347311176
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Tray,Document,4" x 4" |
Description
Tray,Document,4 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 63"H, 4 Shelves, Silver (2KNZ3)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- FLAMBEAU Compartment Box with 17 compartments, Plastic, 1 5/16 in H x 4-1/2 in W (5126CL)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- ARROW STORAGE PRODUCTS Floor Kit (FDN1014)
- WIRECRAFTERS Corner Post, 2 In x 12 ft 5-1/4 In (CP12)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- New Age Storage Building Hardware