Shop All Shelving & Rack Accessories
New Age
T-Bar Cantilever Shelving 74" L
Mfr # 99881
Zoro # G3328459
product price: $1,916.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,916.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Depth 27 in
- Overall Height 72 in
- Shelf Style T-Bar
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 99881
- Zoro # G3328459
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 27 in |
Overall Height | 72 in |
Overall Width | 72 in |
Arm Length | 24 in |
Height | 72" |
Base Length | 72" |
Rack Size Width | 72" |
Rack Size Depth | 24" |
Shelf Length | 24 in |
Description
Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 27 in, Overall Height 72 in, Overall Width 72 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 24 in, Shelf Lip Type No Lip, Base Length 72 In., Column Gauge 11 ga, Number of Usable Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA IRIS WEATHERTIGHT 11.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110450)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- KNAPE & VOGT EXTENSION CLOSET ROD (KV2ZC30)
- DEE ZEE DEE ZEE 6535P Poly Storage Chest; 35 In. (D37-6535P)
- METRO Shelf Side Rail 4"x24", Stainless Steel (L24N-4S)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 48" L (T21-1048)
- DEWALT Motion Activated, Storage Rack, Light Kit (DXSTA500LM)
- ECONOCO Large Display Table, Frame Only (T501FRSC)
- New Age Shelving & Rack Accessories