Shop All Wire Carts
New Age
Stock Cart, 3-Tier Slanted Shelf
Mfr # 97476
Zoro # G2311270
product price: $1,192.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,192.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 1,000 lb
- Number of Shelves 3
- Caster Material Polyurethane
- Gauge 13 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 97476
- Zoro # G2311270
- UPC # 715347156746
- Country of Origin United States
- Category Wire Carts
Dimensions
Caster Dia. | 5" |
Overall Length | 59 in |
Shelf Length | 56 in |
Overall Height | 67 1/2 in |
Shelf Width | 24 1/2 in |
Overall Width | 26 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 56 inx24-1/2 in |
Top Shelf Lip Height | 3 in |
Shelf Lip Height | 3 in |
Inside Height | 15 3/4 in |
Inside Width | 24 3/4 in |
Bottom Shelf Lip Height | 3 in |
Overall LxWxH | 59 inx26 inx67-1/2 in |
Inside Length | 56 in |
Description
Dual-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 1,000 lb, Number of Shelves 3, Shelf Length 56 in, Shelf Width 24 1/2 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 20 in, Material Aluminum, Overall Length 59 in, Overall Width 26 in, Overall Height 67 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111242)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- RWM Rigid Cast Iron Caster, 5" (65-CIR-0520-R)
- EAGLE MFG GUIDEPOST, 42 IN, YELLOW (1734Y)
- LORELL 3-Tier Wire Rolling Cart, 18 in. x 30 in. x 40 in., Chrome (LO464066)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 48L x 18W x 69H (CS18484C)
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W18 x H67 In. (3TPD3)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Chrome (2HDD2)
- ALERA Carry-all Cart- Mail Cart- Two-Shelf - Chrome (MC3518SR)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECH3)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- New Age Wire Carts