Shop All Food Service Storage & Transportation
New Age
Steamtable Pan Rack, Side Ld, Capacity 38
Mfr # 1509
Zoro # G2123908
product price: $610.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Slots 38
- Height 69 3/4 in
- Load Capacity 700 lb
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1509
- Zoro # G2123908
- UPC # 715347105027
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Height | 69 3/4 in |
Width | 24 in |
Overall Width | 23 7/8 in |
Pan Size | 12 x 20 in |
Depth | 27 in |
Compatible Pan/Tray Dimensions | 12 x 20 in |
Compatible Sheet Pan Size | Full Size |
Size | Full Size |
Details
Item | Steamtable Pan Rack |
Color | Silver |
Number of Slots | 38 |
Load Capacity | 700 lb |
Material | Aluminum |
Construction | All Welded Aluminum |
Caster Type | Swivel Platform |
Caster Temp. Rating | 180 Degrees F |
For Use With | Steamtable Pans |
Product Type | Steamtable Pan Rack |
Nesting | No |
Includes Top | No |
Caster Maximum Temperature Rating | 180 Degrees F |
NSF Certified | Yes |
Description
Steamtable Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 23 7/8 in, Product Type Steamtable Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 27 in, Distance Between Shelves 3 in, Number of Slots 38, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- OLD WORLD SPICES RUB SOME STEAK SEASONING (OW85330)
- KEATING Infra-Red Lamp 120V, 250W (C80009C)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x2 (41420)
- NEW AGE Bun Pan Rack, Welded, 20 Pan Capacity (6331)
- NEW AGE Full Bun Pan Rack, End Load, 15 Capacity (1332)
- NEW AGE Can Rack, Alum Top, 25W x 35D x 41 in. H (1226)
- NEW AGE Bun Pan Rack, Knock Down, 20 Pan Capacity (6301)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- NEW AGE Full Bun Pan Rack, End Load, 20 Capacity (1331)
- RUBBERMAID COMMERCIAL Insulated Bag, 19 3/4x 19 3/4 (FG9F3900RED)
- New Age Food Service Storage & Transportation