Shop All Food Service Carts
New Age
Steamtable Pan Rack, Side Ld, Capacity 22
Mfr # 1507
Zoro # G0453601
product price: $477.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Material Aluminum
- Height 69 3/4 in
- Width 24 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1507
- Zoro # G0453601
- UPC # 715347104983
- Country of Origin United States
- Category Food Service Carts
Dimensions
Height | 69 3/4 in |
Width | 24 in |
Depth | 27 in |
Pan Size | 12 x 20 in |
Size | Full Size |
Compatible Pan/Tray Dimensions | 12 x 20 in |
Compatible Sheet Pan Size | Full Size |
Details
Item | Steamtable Pan Rack |
Load Capacity | 700 lb |
Material | Aluminum |
Color | Silver |
Caster Type | Swivel Platform |
Number of Slots | 22 |
Construction | All Welded Aluminum |
Caster Temp. Rating | 180 Degrees F |
For Use With | Steamtable Pans |
Product Type | Steamtable Pan Rack |
Nesting | No |
Brake | No |
NSF Certified | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Includes Top | No |
Description
Steamtable Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 23 7/8 in, Product Type Steamtable Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 27 in, Distance Between Shelves 5 in, Number of Slots 22, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 5 in. Stainless Steel Cover Plate (42782)
- JACKSON FITTING BULKHEAD ELBOW 45DEG. 1/2 N (4730-011-45-21)
- ALLIANCE KIT MOTOR AND ROD ASSEMBLY (801684P)
- YORK Control Relay, 24V, 50/60 Hz, Dpdt (S1-02423972000)
- NEW AGE General Purpose Dolly, 1200 lb. (1194)
- NEW AGE Utility Cart, 22x41x37 (97177)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- NEW AGE Drag Hook (1199)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- New Age Food Service Carts