Shop All Platform Trucks
New Age
Standard Platform Truck, 1200 lb.
Mfr # 95241
Zoro # G3046526
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 62 in
- Overall Width 18 in
- Load Capacity 1,200 lb
- Handle Type Tall Removable Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 95241
- Zoro # G3046526
- UPC # 715347111806
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 63 in |
Overall Length | 62 in |
Overall Width | 18 in |
Deck LxWxH | 62 in x 18 in x 9-1/8 in |
Caster Wheel Dia. | 6 in |
Extended Length | 62 in |
Deck Height | 9 1/8 in |
Caster Wheel Width | 2 in |
Deck Width | 18 in |
Deck Length | 62 in |
Overall LxWxH | 62 in x 18 in x 63 in |
Caster Width | 2 in |
Description
Narrow Aluminum-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 63 in, Overall Length 62 in, Overall Width 18 in, Deck Construction Tube, Deck Material Aluminum, Deck Height 9 1/8 in, Deck Length 62 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Tall Removable Folding, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- COFFING HOISTS Spring, 344J6 (344J6)
- ZORO SELECT Conveyor H-Stand, 31to43In, 10BF (5W813)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- ZORO SELECT Standard Platform Truck, 750 lb., 42 In. L (3BE77)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- AKRO-MILS Platform Cart, 24" x 48", Crossbar Handle (R90182A1412)
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform (PH3001GX)
- LITTLE GIANT Platform Truck, 72x30, With Floor Lock (NBB-3072-8MRFL)
- New Age Platform Trucks