Shop All Platform Trucks
New Age
Standard Platform Truck, 1000 lb.
Mfr # 1184
Zoro # G3046508
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 39 in
- Overall Width 14 in
- Load Capacity 1,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1184
- Zoro # G3046508
- UPC # 715347101555
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 39 in |
Overall Width | 14 in |
Deck LxWxH | 36-1/2 in x 14 in x 7-3/4 in |
Caster Wheel Dia. | 5 in |
Deck Width | 14 in |
Deck Height | 7 3/4 in |
Caster Wheel Width | 2 in |
Deck Length | 36 1/2 in |
Extended Length | 36 1/2 in |
Overall LxWxH | 39 in x 14 in x 40 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 1,000 lb, Overall Height 40 in, Overall Length 39 in, Overall Width 14 in, Deck Construction Tube, Deck Material Aluminum, Deck Height 7 3/4 in, Deck Length 36 1/2 in, Deck Width 14 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-338-BLK Slide-In Secondary Seal (018-338-BLK)
- ECCO Forklift Safety Light, LED, Blue (EW2002B)
- SERVICE CASTER Bil-Jax 0026-835 0126835 Scaffold Caster Replacement (BIL-SCC-SFSQTTL20S514-HRS-114)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22624024S)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- LITTLE GIANT Platform Truck, 1500 lb., 24 x 60" (NBB-2460-10P)
- New Age Platform Trucks