Shop All Platform Trucks
New Age
Standard Platform Truck, 1000 lb.
Mfr # 1183
Zoro # G3046517
product price: $501.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 54 in
- Overall Width 16 in
- Load Capacity 1,000 lb
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1183
- Zoro # G3046517
- UPC # 715347101548
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 54 in |
Overall Width | 16 in |
Deck LxWxH | 54 in x 16 in x 9-1/8 in |
Caster Wheel Width | 2 in |
Deck Height | 9 1/8 in |
Deck Length | 54 in |
Extended Length | 54 in |
Caster Wheel Dia. | 6 in |
Deck Width | 16 in |
Overall LxWxH | 54 in x 16 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 1,000 lb, Overall Height 41 in, Overall Length 54 in, Overall Width 16 in, Deck Construction Tube, Deck Material Aluminum, Deck Height 9 1/8 in, Deck Length 54 in, Deck Width 16 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Chain Cover, 15 ft. L, Orange, 5/16" Chain (32-VGC-1500O-P1)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- CROSBY ® Anchor Shackle - Bolt Type - 3/4" - G-2140 - 7 Ton (1021047)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109242-XR)
- NEW AGE Standard Platform Truck, 1200 lb. (95241)
- NEW AGE Standard Platform Truck, 1000 lb. (1184)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- ZORO SELECT Standard Platform Truck, 1750 lb. (273297)
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- VESTIL Aluminum Treadplate Platform Truck Single Handle 30 x 60 (ATP-C-3060)
- LITTLE GIANT Platform Truck, 3600 lb., 24x48", 6-Wheel (NB6W2448-6PY-2H)
- New Age Platform & Panel Trucks