Shop All Peelers, Cutters and Slicers
New Age
Slicer and Mixer Cart, 16 Pan Capacity
Mfr # 98001
Zoro # G2311386
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size 13 x 18, 14 x 18, 18 x 26 in
- Caster Type Platform Swivel
- Number of Slots 16
- Construction All Welded Aluminum
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand New Age
- MFR # 98001
- Zoro # G2311386
- UPC # 715347158863
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Pan Size | 13 x 18, 14 x 18, 18 x 26 in |
Width | 23 1/4 in |
Depth | 26 in |
Height | 31 1/4 in |
Compatible Sheet Pan Size | Full Size, Half Size |
Compatible Pan/Tray Dimensions | 13 x 18 in, 18 x 26 in |
Size | Half Size |
Details
Item | Slicer and Mixer Cart |
Caster Type | Platform Swivel |
Number of Slots | 16 |
Construction | All Welded Aluminum |
Load Capacity | 800 lb |
Distance Between Shelves | 1 1/2 in |
Color | Silver |
Caster Temp. Rating | 180 Degrees F |
Material | Aluminum |
NSF Certified | Yes |
Product Type | Slicer/Mixer Stand |
Nesting | No |
Number of Shelves | 16 |
Top Material | Aluminum |
Includes Top | Yes |
Brake | Yes |
Caster Maximum Temperature Rating | 180 Degrees F |
Description
Slicer and Mixer Cart, Nesting No, Load Capacity 800 lb, Overall Height 37 in, Brake Yes, Overall Width 23 1/4 in, Product Type Slicer/Mixer Stand, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Platform with Brake, Color Silver, Depth 26 in, Distance Between Shelves 1 1/2 in, Number of Slots 16, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Curtain 24 X 13 1/4 Rod (108043)
- MISC HARDWARE Toggle Switch, 25A 125/250V (S331F/U)
- HOBART Drain O Ring (1-3/4 Od) For - Part# 00-67500-00120 (00-67500-00120)
- FRYMASTER T'Stat, Fenwal (8067972)
- NEW AGE Container Dolly, 700 lb. (97205)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Yellow Handle (M23820YL)
- CRESTWARE Pizza Cutter Wheel, Plastic, 4 in. W (PC4)
- DEXTER RUSSELL Cutlery Set 3 Pc (29803)
- NEMCO Cutter, French Fry , Easy, 1/4" (N55450-1)
- CRESTWARE Tong, Yellow, 12 in. L, Stainless Steel (CG12Y)
- New Age Peelers, Cutters and Slicers