Shop All Shelving & Rack Accessories
New Age
Shelving Post, 6 ga., 1-5/16" W x 96"H
Mfr # 96P
Zoro # G3721405
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Gauge 6 ga
- Material Aluminum
- Overall Depth 1 5/16 in
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 96P
- Zoro # G3721405
- UPC # 715347111950
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1 5/16 in |
Overall Height | 96 in |
Overall Width | 1 5/16 in |
Width | 1-5/16" |
Height | 96" |
Depth | 1-5/16" |
Details
Item | Shelving Post |
Color | Silver |
Gauge | 6 ga |
Material | Aluminum |
Finish - Shelving and Racks | Unfinished |
For Use With | Shelving, Stem Casters |
Assembly | To Shelves |
Finish | Unfinished |
Compatible Product Type | Stem Casters |
Duty Rating | Heavy-Duty |
Shelf Adjustment Increments | 2 in |
Description
Shelving Post, Silver, Compatible Product Type Stem Casters, Unfinished, Gauge 6 ga, Overall Height 96 in, Overall Width 1 5/16 in, Aluminum, Duty Rating Heavy-Duty, Shelf Adjustment Increments 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- 80/20 End Fastener, For 25 Series (25-3895)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- METRO Utility Hook, Snap On, Chrome, 8 In, Ea (HK26C)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- STRUCTURAL PLASTICS Containment Tray, Black w/Red Stripe (CTR300124)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- RHINO-RACK ROOF CROSSBAR ADD-ON - LADDER STRAP 20IN FOR HEAVY DUTY CROSSBARS (RLS5)
- METRO Wire Shelf Post 27"H, Steel Black (27UPBL)
- New Age Shelving & Rack Accessories