Shop All General Purpose Metal Shelving
New Age
Shelf, Adjustable, T-Bar, 36"x20", Aluminum
Mfr # 2036TB
Zoro # G8057275
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Depth 20"
- Material Aluminum
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2036TB
- Zoro # G8057275
- UPC # 715347105805
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Width | 36" |
Details
Item | Shelf,Adjustable,T-Bar,36"x20",Aluminum |
Shelf Capacity | 1500 lb. |
Material | Aluminum |
Description
Shelf,Adjustable,T-Bar,36 In.x20 In.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- TRESTON Bin Rail for Treston Benches, 36" (US-859152-49)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- HARDWARE RESOURCES Dark Bronze Closed Screw-In Mounting Bracket for 1" Round Closet Rods (M7260-ORB)
- DUNNAGE-RACK Solid Top Shelf 66"W x 24"D (ST6624)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD6624)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5139-4824-5HG)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 5 Shelves, Steel (DD8007X)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- New Age General Purpose Metal Shelving