Shop All General Purpose Metal Shelving
New Age
Shelf, Adjustable, Solid, 42" x 15", Welded
Mfr # 1542S
Zoro # G8056225
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shelf Capacity 400 lb.
- Shelf Style Solid
- Depth 15"
- Width 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1542S
- Zoro # G8056225
- UPC # 715347105171
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 15" |
Width | 42" |
Details
Item | Shelf,Adjustable,Solid,42" x 15",Welded |
Material | Aluminum |
Shelf Capacity | 400 lb. |
Shelf Style | Solid |
Description
Shelf,Adjustable,Solid,42 In. x 15 In.,Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- ZORO SELECT Round Hole Pegboard, 24 in H x 48 in W x 1/4 in D, 2 Panels (6YE32)
- 80/20 Magnetic Door Catch (65-2090)
- ECONOCO Duron Shelf, 13" x 24", White, PK4 (DA224W)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- ECONOCO Grid Straight Shelf 24" x 15", White, 4PK (WTES/93)
- GLOBAL EQUIPMENT Extra Heavy Duty Storage Rack, Steel Deck, 96"Wx24"Dx72"H Starter (504350)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 84H, 7 Shelves, No Deck (790CP16)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F4711-12HG)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- New Age General Purpose Metal Shelving