Shop All General Purpose Metal Shelving
New Age
Shelf, Adjustable, Solid, 30" x 18", Welded
Mfr # 1830S
Zoro # G8056767
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Style Solid
- Shelf Capacity 400 lb.
- Material Aluminum
- Depth 18"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1830S
- Zoro # G8056767
- UPC # 715347105430
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 18" |
Width | 30" |
Details
Item | Shelf,Adjustable,Solid,30" x 18",Welded |
Shelf Style | Solid |
Shelf Capacity | 400 lb. |
Material | Aluminum |
Description
Shelf,Adjustable,Solid,30 In. x 18 In.,Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf Bracket, 20 Lx13 In H (1RBY8)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Beige (30250STONE)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- LYON Steel, Clip Adjustable Shelving (DD8393SX)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- EDSAL MFG 24x48x72 5 Shelf Unit (UR-245BLK)
- DURASHELF Vented Shelf 96"W x 36"D (S9636)
- New Age General Purpose Metal Shelving