Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, Solid Brute, 60"x20", Welded
Mfr # 2060SB
Zoro # G8057327
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 800 lb.
- Depth 20"
- Width 60"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2060SB
- Zoro # G8057327
- UPC # 715347105959
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 20" |
Width | 60" |
Details
Item | Shelf,Adjust,Solid Brute,60"x20",Welded |
Shelf Capacity | 800 lb. |
Material | Aluminum |
Description
Shelf,Adjust,Solid Brute,60 In.x20 In.,Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO SHELVING UNIT STL 200LB (SHF-01442)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 15 in W, 5 in H, 0.72 cu ft Volume Capacity (NSO2415-5 Green)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Black, 2-Pack (225830-TALL-BLK-2PK)
- DURHAM MFG Pigeonhole Bin Unit, 24 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (356-95)
- GLOBAL EQUIPMENT Nexel , Nexelite reg , 4 Tier, Vented Plastic Mat Shelving Unit, 48"W x 21"D x 63"H (PM21486N)
- EDSAL Shelf 36"W x 18"D, Gray (1202-S1)
- METRO Shelf, Grid , 18X42, New Max Q (MQ1842G)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- GRACIOUS LIVING SHELVING UNIT 72"" BLK (91084-1C)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- New Age General Purpose Metal Shelving