Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, Solid Brute, 36"x15", Welded
Mfr # 1536SB
Zoro # G8056207
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 800 lb.
- Depth 15"
- Material Aluminum
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1536SB
- Zoro # G8056207
- UPC # 715347105140
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 15" |
Width | 36" |
Details
Item | Shelf,Adjust,Solid Brute,36"x15",Welded |
Shelf Capacity | 800 lb. |
Material | Aluminum |
Description
Shelf,Adjust,Solid Brute,36 In.x15 In.,Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Double-Sided Garment Rack (20314)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- ZORO SELECT Fixed Work Table, SS, 72" W, 24" D (2KRE8)
- FIREKING Fire King Depository Security Safe (SB2414-BLEL)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- LYON Metal Box Shelf, 36x18, Gray 5-Pack (DD8561H5)
- GLOBAL EQUIPMENT Steel Shelving 20 Ga 36"Wx24"Dx73"H Closed Clip Style 5 Shelf Add-On (236074A)
- ALERA Wire Shelving Kit, 36wx18dx72h, 5-Shelf (SW653618SR)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- New Age General Purpose Metal Shelving