Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 96"x24", Welded Aluminum
Mfr # 2496HD
Zoro # G8057710
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Shelf Capacity 2000 lb.
- Width 96"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 2496HD
- Zoro # G8057710
- UPC # 715347106499
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 96" |
Depth | 24" |
Details
Item | Shelf,Adjust,HD,96"x24",Welded Aluminum |
Material | Aluminum |
Shelf Capacity | 2000 lb. |
Description
Shelf,Adjust,HD,96 In.x24 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- 80/20 Base Plate, 1.5x 3", 3/4-10Tap In Crn (2365)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (30120BLUEBLANK)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59703)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- HALLOWELL Metal Antimicrobial Shelving Unit, 24"D x 36"W x 87"H, 11 Shelves, Steel (451C-24PL-AM)
- LYON Metal Shelving, 12"D x 36"W x 84"H, 8 Shelves, Steel (DD8020X)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5135-3624-5HG)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- New Age General Purpose Metal Shelving