Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 54"x18", Welded Aluminum
Mfr # 1854HD
Zoro # G8056651
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Material Aluminum
- Width 54"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1854HD
- Zoro # G8056651
- UPC # 715347105584
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 54" |
Depth | 18" |
Details
Item | Shelf,Adjust,HD,54"x18",Welded Aluminum |
Shelf Capacity | 2000 lb. |
Material | Aluminum |
Description
Shelf,Adjust,HD,54 In.x18 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- TENNSCO Rear Sway Brace, Steel, 14 ga., Sand, PK2 (SRSB-36L)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14C)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- DURASHELF Adjustable Solid Shelf, 96"x 24 " (STH9624)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- LYON Steel, Clip Adjustable Shelving (DD8365SX)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- DURASHELF Vented Shelf 36"W x 24"D (S3624)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- New Age General Purpose Metal Shelving