Shop All General Purpose Metal Shelving
New Age
Shelf, Adjust, HD, 54"x15", Welded Aluminum
Mfr # 1554HD
Zoro # G8056566
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Width 54"
- Material Aluminum
- Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand New Age
- MFR # 1554HD
- Zoro # G8056566
- UPC # 715347105249
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 54" |
Depth | 15" |
Details
Item | Shelf,Adjust,HD,54"x15",Welded Aluminum |
Shelf Capacity | 2000 lb. |
Material | Aluminum |
Description
Shelf,Adjust,HD,54 In.x15 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Window for Giant Stack Containers, 4 PK (WGH600)
- TENNSCO 84 in High Econ Post, Z-line Gray (EUR-84-GRAY)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- KENECO 48" Roller Track with Clips for Gravity Flow Racks (48TRACK-C)
- METRO Shelf, Grid , 24X60, New Max Q (MQ2460G)
- STRONG HOLD Metal Shelving Unit, 24"D x 60"W x 60"H, 4 Shelves, Steel (55-CSU-243)
- New Age General Purpose Metal Shelving